Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK
Mfr # 30009BX
Zoro # G6168211
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue/Gray
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Features Elastic Wrist, Lightweight
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- BRADY Pipe Marker, Vent, 1 In.H, 20478 (20478)
- BRADY Banding Tape, Brown, 2 In. W, 90 ft. L (36310)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 2XL (TCG75B-2XL+HVSL)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, XL, PR (99NFWPCP-11)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09-V)
- SHOWA VF, Coated Gloves, Gr/Grn, S, 12R279, PR (350S-07-V)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (713SUC/L)
- Showa Gloves & Hand Protection