Showa
VF, Coated Gloves, Gr/Grn, S, 12R279, PR
Mfr # 350S-07-V
Zoro # G7810025
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 582-28-0910B-8M 10 Gauge A8-F Nitrile Coreshield Glove; Black; Medium - Size 8 (582-28-0910B/8M)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-505)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (BO500B-XL)
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300-M-V)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300-L-V)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (376XL-09)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- Showa Gloves & Hand Protection