Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR
Mfr # 300-L-V
Zoro # G3795016
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Blue
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-15007-05)
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- EPSON Heat Shrink Tube, Black on Red, 0.5in W (211STBRPX)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300S-07)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR (BO500BL-V)
- SHOWA VF, Coated Gloves, Gr/Grn, S, 12R279, PR (350S-07-V)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (341M-07)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR (377M-07)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- Showa Gloves & Hand Protection