Showa

Nitrile Coated Gloves, Palm Coverage, White/Gray, Xl, PR


product price: $4.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size XL
  • Color Gray/White
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
See all product information

Product Information

  • Brand Showa
  • MFR # 370WXL-09
  • Zoro # G5261803
  • UPC #
    038054919290
  • Country of Origin Viet Nam
  • Category Coated Gloves

Dimensions

Glove Size XL
Glove Length 10 in
Glove Length Style Standard

Details

Item Coated Gloves
Color Gray/White
Glove Coating Material Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Rough
Thickness 13 ga
Standards CE, EN388
Glove Construction Seamless Knit
ANSI/ISEA Puncture Level 1
Application General Purpose
ANSI/ISEA Cut Level Not Rated
Suggested Use Environment Dry
Resists Abrasions, Snags, Punctures, Cuts
Thumb Style Straight
Insulated No
Cuff Style Knit
Brand and Series Showa 370W
Latex-Free No
Glove Materials Nylon
Base Coating Material Foam Nitrile
ANSI/ISEA Cut Level - 2011 1
Sold As Pair
Palm Type Grip Coated
Minimum Temperature Not Rated
Hand Protection Style Glove
Series 370W
Coating Type Dipped
Knit Material Color White
Knit Material Nylon
Finger Coverage Full Finger
EN 388 Rating 4121X
Double-Dipped No
Glove Hand Style Left and Right
Lint-Free No
Glove Lining Material Nylon
Reversible No
Touchscreen Compatible No
Glove Coating Color White
Includes Finger Fourchettes No
Hem Style Finished
Includes Reinforced Thumb Crotch No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards CE, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.