Showa
Nitrile, Green, 100 PK
Mfr # 6110PFL
Zoro # G902680420
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Length 9 1/2 in
- Width 5.13
- Height 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- KISHIGO 4X-5X Green Enhanced Visibility Multi Pocket Vest (B104-4X-5X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- KLEENGUARD Breathable Protection Coveralls, 6XL (27189)
- SHOWA Single Use Gloves, Nitrile, Powder Free Black, XL, 50 PK (7700PFTXL)
- SHOWA Disposable Gloves, Nitrile, Light Blue, 200 PK (7502PFXS)
- SHOWA Disposable Gloves, Nitrile, Powder Free Black, 90 PK (6112PFXXL)
- SHOWA Nitrile, Disposable, Biodegradable, Nitrile, Blue, S ( 7 ), 100 PK (7500PFS)
- SHOWA Single Use Gloves, Nitrile, Powder Free Black, L, 50 PK (7700PFTL)
- SHOWA Disposable Gloves, Nitrile, Powder Free Blue, S, 100 PK (6005PFS)
- MECHANIX WEAR Disposable Gloves, Nitrile, Black, XL ( 11 ), 100 PK (D13-05-011-100)
- Showa Gloves & Hand Protection