Showa

PVC Coated Gloves, Full Coverage, Yellow, M, PR


original price: $5.65
8% off
new price: $5.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size M
  • Color Yellow
  • Glove Coating Material PVC
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 3
See all product information

Product Information

  • Brand Showa
  • MFR # 962M-09-V
  • Zoro # G5979931
  • UPC #
    038054000998
  • Country of Origin Guatemala
  • Category Coated Gloves

Dimensions

Glove Size M
Glove Length 9 in

Details

Color Yellow
Glove Coating Material PVC
Glove Coating Coverage Full
ANSI/ISEA Abrasion Level 3
Silicone-Free No
Glove Coating Finish Rough
Standards EN388
Glove Construction Seamless Knit
Thumb Style Wing
Insulated No
ANSI/ISEA Cut Level A1
ANSI/ISEA Puncture Level 0
Glove Materials Polyester/Stainless Steel
Base Coating Material Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover Full, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.