Shop SHOWABEST GLOVE INC
See all product information
Create Account
Gloves, XL, Blk/GryGrySustnbleMicrofiberPR
- Mfr # GP381EXL-09
- Zoro # G425074676
product price:Â
$
4.95
/pr
Sold in multiples of 2Â prs for
$9.90
Key Features
Size- Numeric
9
Includes Reinforced Thumb Crotch
No
Size- Alpha
XL
Standards
EN 388
Knit Material
Sustainable Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP381EXL-09
- Zoro #
- G425074676
- UPC #
- 071374055665
- Country of Origin
- Viet Nam
- Includes Reinforced Thumb Crotch
- No
- Standards
- EN 388
- Knit Material
- Sustainable Microfiber
- Double-Dipped
- No
- Palm Style
- Dipped
- Gender
- Unisex
- Knit Material Color
- Gray
- Item
- Gloves
- Hem Style
- Finished
- Glove Lining Material
- Sustainable Microfiber
- ANSI/ISEA Abrasion Level
- 5
- Series
- 381
- Glove Features
- Includes Liner
- Palm Type
- Coated
- Glove Coating Color
- Black/Gray
- Task and Chore Glove Style
- Seamless Knit
- ANSI/ISEA Cut Level
- A1
Dimensions
- Size- Numeric
- 9
- Size- Alpha
- XL
- Glove Length
- 9.5 in
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Sustainable Microfiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards EN 388, Surface Resistivity Not Applicable, Base Coating Material Nitrile, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.