Shop SHOWABEST GLOVE INC
See all product information
Create Account
Gloves2XL, Blk/GryGrySustnbleMicrofiberPR
- Mfr # GP381EXXL-10
- Zoro # G825074856
product price:Â
$
4.95
/pr
Sold in multiples of 2Â prs for
$9.90
Key Features
Hem Style
Finished
Series
381
Standards
EN 388
Knit Material Color
Gray
Size- Alpha
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP381EXXL-10
- Zoro #
- G825074856
- UPC #
- 071374055666
- Country of Origin
- Viet Nam
- Hem Style
- Finished
- Item
- Gloves
- Series
- 381
- Standards
- EN 388
- Knit Material Color
- Gray
- Double-Dipped
- No
- Task and Chore Glove Style
- Seamless Knit
- Knit Material
- Sustainable Microfiber
- Glove Lining Material
- Sustainable Microfiber
- Includes Reinforced Thumb Crotch
- No
- Palm Style
- Dipped
- Glove Coating Color
- Black/Gray
- ANSI/ISEA Abrasion Level
- 5
- Palm Type
- Coated
- Glove Features
- Includes Liner
- Gender
- Unisex
- ANSI/ISEA Cut Level
- A1
Dimensions
- Size- Alpha
- 2XL
- Size- Numeric
- 10
- Glove Length
- 9.5 in
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Sustainable Microfiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards EN 388, Surface Resistivity Not Applicable, Base Coating Material Nitrile, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.