Zoro Homepage

10.5 Ft Value Razor Sail Sign Single-Sided Graphic - Sale Red Burst

  • Mfr # 908112-005

  • Zoro # G422732807


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
30.75 in
Sign Material
Polyester
Sign Background Color
Red, Yellow
Height
104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908112-005
Zoro #
G422732807
UPC #
841282152441
Country of Origin
China

Dimensions

Width
30.75 in
Height
104 in

Details

Sign Material
Polyester
Sign Background Color
Red, Yellow

Description

Announce to all that you're business has a "Sale" with this eye-catchy graphic. The artwork will be dye sublimated on super poly knit fabric to a solid color. Pole pocket is made of the same super poly knit fabric as the flag. A loop on the flag attaches to an adjustable hook on the pole.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.