
5 Ft Economy Tent Canopy - Cherry
Mfr # 241306-CHER
Zoro # G722732729
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Height
51.75 in
Length
57.35 in
Material
600D Polyester
Width
57.35 in
Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241306-CHER
Zoro #
G722732729
UPC #
841282151024
Country of Origin
China
Dimensions
Height
51.75 in
Length
57.35 in
Width
57.35 in
Details
Material
600D Polyester
Color
Cherry
Description
Canopy is constructed of durable, weather-resistant 600 denier polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.