Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Shape Shower Arm, Brushed Nickel

  • Mfr # K152A8

  • Zoro # G3750556


product price: $53.85
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Handles Included
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K152A8
Zoro #
G3750556
UPC #
663370026041
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1
Item Length (Inch)
8.75
Item Width (Inch)
8.25

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Brushed Nickel
Material
Brass
Handles Included
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Sidespray
false
CEC Certified
false
ADA Compliant
false
Spout Flow Rate (GPM)
0
Handshower Included
No
Theme
Traditional
Number of Handles
0
Collection
Showerscape
DOE Certified
false
Pullout Spray
false
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Showerhead Included
No
Hose Included
false
Item Weight (lbs)
0.51

Description

Create a customized shower experience by matching this brushed nickel finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.