
8 in 1 Wooden Kids Activity Play Cube, Fun Toy Center For Playroom, Nursery, and Doctors' Office
Mfr # QI004595
Zoro # G910211203
product price:Â $69.75
/eaKey Features
Material
Wood
Height
14"
Width
9.75
Length
14
Depth
9.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004595
Zoro #
G910211203
UPC #
651355045958
Country of Origin
China
Dimensions
Height
14"
Width
9.75
Length
14
Depth
9.75
Details
Item
Kids & Playroom
Material
Wood
Color
Multi-Color
Description
Your kids will be entertained with this fun activity play cube for hours. This sturdy activity toy center is composed out of durable wood, edges are smooth for your kids little hands to play with. Provides a clutter-free play area. Great toy for playroom, nursery, preschool, or doctors waiting room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.