Shrink-Kon

Shrink Tubing, 0.5in ID, Black, 6in, PK10


product price: $6.79
/pk 10, $0.68/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Shrink Tubing I.D. Before Shrinking 0.5 in
  • I.D. After Shrinking 0.25 in
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
See all product information

Product Information

Dimensions

Shrink Tubing Length 6 in
Use Shrink Tubing With Wire Size 6 to 1 AWG
Use With Wire Size 6 AWG to 1 AWG
Length 6 in
Length (Straight Wireway) 6 in
Standard Length (inches) 6

Details

Color Black
Shrink Tubing I.D. Before Shrinking 0.5 in
I.D. After Shrinking 0.25 in
Shrink Tubing Material Cross-Linked Polyolefin
Shrink Tubing Type Heat Shrink Tubing
Flame Retardant Yes
Shrink Tubing Wall Type Thin Wall
Shrink Tubing Usable Temp. Range -67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined No
Shrink Ratio 2:1
Features Flame Retardant
Shrink Tubing Wall Thickness After Shrinking 0.025 in
Min. Shrink Temp. 248 Degrees F
Max. Voltage 600 V
Standards AMS-3636 and 3637, CSA 22.2 No. 198.1, 125 Degrees C, DEF STAN 59-97, Issue 3, Type 2a, MIL-DTL-23053/5 Class 1 and 2, UL 224, 125 Degrees C
Item Heat Shrink Tubing
I.D. Before Shrinking 0.5 in
Temp. Range 131 Degrees F to 347 Degrees F
Tubing Wall Type Thin Wall
Adhesive Lined No
Min. Temp. Rating 131 Degrees F
Wall Thickness After Shrinking 0.03 in
Dielectric Strength 600 V
Material Cross-Linked Polyolefin
Max. Temp. Rating 347 Degrees F
Package Style Individual Pieces
Shrink Temperature 120°C
Temperature Range -55°C - 135°C
Nominal Recovered Wall (inches) 0.025
Minimum Expanded I.D. (inches) 0.5
Cable Range 6 - 1 AWG
Style CPO Series Non-Lined, 6 in. lengths
Maximum Recovered I.D. (inches) 0.25

Description

Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Color Black, Temp. Range 131 Degrees F to 347 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 347 Degrees F, Min. Temp. Rating 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.