Shop SHUNTONG
See all product information
Atlas 4-Tier 36 in.W x 14 in.D x 54 in.H Garage Shelving Heavy Duty Loads 6000LBS, Dark Grey
Mfr # ATLAS361454-4D1500
Zoro # G715886934
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Depth
14 in
Overall Height
54 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATLAS361454-4D1500
Zoro #
G715886934
UPC #
860010588611
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
14 in
Overall Height
54 in
Details
Color
Gray
Shelving Material
Carbon Steel
Shelf Capacity
6,000 lb
Finish
Powder Coated
Number of Shelves
5
Includes
Hardware Kit, Assembly Instruction
Standards
NSF Certified
Series
ATLAS
Description
- Patented and next- gen designed shelving units
- MTS and NSF-Certified, total weight capacity of 6,000-lbs
- Boltless snap and lock assembly
- Premium powder coated finish
- Shelves adjust in 3 inch increments to fit any storage needs
- Easy assembly in 15-minutes
- Easily retrieve items from the side of the rack Compatible with many accessories
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.