Shop SHUNTONG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Atlas 4-Tier 72 in.W x 24 in.D x 72 in.H Heavy Duty Garage Shelving Load 12000 Lbs, Hammertone
Mfr # ATLAS722472-4H3000
Zoro # G015886924
product price:Â $349.99
/eaKey Features
Color
Black
Overall Width
72 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATLAS722472-4H3000
Zoro #
G015886924
UPC #
860009464612
Country of Origin
Viet Nam
Dimensions
Overall Width
72 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Black
Shelving Material
Carbon Steel
Shelf Capacity
12000 lbs
Finish
Powder Coating
Number of Shelves
4
Series
ATLAS
Standards
NSF Certified
Includes
Hardware Kit, Assembly Instruction
Description
- Patented and next- gen designed shelving units
- MTS and NSF-Certified, total weight capacity of 12,000-lbs
- Boltless snap and lock assembly
- Premium powder coated finish
- Split design wire decks allow for storage of objects taller than the shelf opening
- Shelves adjust in 3 inch increments to fit any storage needs
- Easy assembly in 15-minutes
- Suitable for garages, warehouses, basements, schools, logistics centers, etc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.