Shop SHUNTONG
See all product information
Create Account
Atlas 5-Tier 30 in.W x 12 in.D x 60 in.H Heavy Duty Shelving Load 2500 Lbs Wire Deck, Hammertone
- Mfr # B-ATLAS301260-5H500
- Zoro # G815723153
product price:Â
$
98.99
/ea
Key Features
Color
Black
Overall Width
30 in
Overall Depth
12 in
Overall Height
60 in
Shelving Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-ATLAS301260-5H500
- Zoro #
- G815723153
- UPC #
- 850059704127
- Country of Origin
- Viet Nam
- Color
- Black
- Shelving Material
- Carbon Steel
- Shelf Capacity
- 2500 lbs
- Finish
- Powder Coating
- Number of Shelves
- 5
- Standards
- NSF Certified
- Series
- B-ATLAS
- Includes
- Hardware Kit, 2 utility hooks, Assembly Instruction
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 12 in
- Overall Height
- 60 in
Description
- MTS and NSF-Certified, total weight capacity of 2500lbs
- Boltless snap and lock assembly
- Shelves adjust in 1.5 inch increments to fit any storage needs
- Can be assembled vertically as a shelving unit or horizontally as a workbench
- Powder-coated finish resists damage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.