10.1 Oz GE 2795576 Clear Silicone 1 All Purpose Window and Door Sealant
- Mfr # 06020
- Zoro # G023656199
product price:Â
$
9.19
/ea
Sold in multiples of 12 for
$110.28
Key Features
Color
Clear
Container Size
10.1 Oz
Sealant Base
Acetoxy Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06020
- Zoro #
- G023656199
- UPC #
- 028756956877
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 Oz
Details
- Color
- Clear
- Sealant Base
- Acetoxy Silicone
- Item
- All Purpose Window and Door Sealant
Description
Features clog-resistant technology. Rounded-edge on one side and angled-edge on the other. Ideal for curves, corners and concave applications. Firm, yet flexible foam sponge coated on all 4 sides. For use in woodworking, paint, varnish, metal and solid surfaces. Use wet or dry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.