Shop SHUR-LINE
See all product information
Create Account
10.1 Oz GE 2811093 White Silicone 2 Advanced Window & Door Sealant
- Mfr # 06500
- Zoro # G923655988
product price:Â
$
12.95
/ea
Key Features
Sealant Base
Neutral cure Silicone
Application
Window & Door
Container Size
10.1 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06500
- Zoro #
- G923655988
- UPC #
- 028756956761
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 Oz
Details
- Color
- White
- Item
- Advanced Window & Door Sealant
- Sealant Base
- Neutral cure Silicone
- Application
- Window & Door
Description
3M Automotive Refinish Masking Tape 388N is a yellow crepe-paper tape designed specifically for the critical paint masking processes used in the collision repair industry. It features a rubber-based adhesive and flexible crepe-paper construction for excellent conformability and adhesion. The tape resists moisture, solvents and outdoor exposure and leaves sharp, clean paint lines without buildup.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.