Shop SHUR-LINE
See all product information
Create Account
10.1 Oz GE 2811092 Clear Silicone 2 Advanced Window & Door Sealant
- Mfr # 3510S
- Zoro # G923655926
product price:Â
$
12.95
/ea
Key Features
Application
Window & Door
Sealant Base
Neutral cure Silicone
Container Size
10.1 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3510S
- Zoro #
- G923655926
- UPC #
- 028756956778
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 Oz
Details
- Color
- Clear
- Application
- Window & Door
- Sealant Base
- Neutral cure Silicone
- Item
- Advanced Window & Door Sealant
Description
OSI QUAD MAX is the next generation of siding, window and door sealants that offers maximum durability and application performance for use in many interior or exterior conditions. QUAD MAX takes the guess work out of color matching with over 4,600 color matches to primary building material manufacturers. It has been proven to stick on wet and cold surfaces and offers long term durability against the harmful effects of sun exposure. Unlike traditional solvent sealants, QUAD MAX is resistant to bubbling and has no shrinkage. By providing superior protection against air and moisture, you've done it right the first time.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.