Shop All Filtration Accessories
Shurflo
Inline Filter, POU, 15x3-1/3In, Application: Point of Use
Mfr # 94-470-01-75
Zoro # G5594924
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zytel Nylon
- Service Life 6,000 gal
- Application Coffee, Ice
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Product Information
- Brand Shurflo
- MFR # 94-470-01-75
- Zoro # G5594924
- UPC # 54568579409
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 15" |
Filter Diameter | 3 21/64 in |
Height | 15 in |
Diameter | 3 3/8 in |
Pipe Size - Filter | 5 |
Overall Height | 15 in |
Connection Size | 3/8 in |
Pipe Size | 3/8 in |
Details
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Scale, Micron Rating 5 micron, Flow Rate 3 gpm, Diameter 3 3/8 in, Overall Height 15 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 3/8 in, Application Coffee, Ice, For Use With 94-751-01, Mfr. No. LVPO-F3, Standards NSF, NSF 42, Compatible Mfr. Model Number 94-751-01, LVPO-F3, Connection Type NPT, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- LEGEND VALVE 1/2" T-457 DUAL CHECK NO LEAD (115-103NL)
- DANCO Slip Joint Washers No.25 (36660B)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 40 (591-120)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-00-75)
- EVERPURE Valve, Ball 3/4Fnpt X 3/4Mnpt (EV311407)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- Shurflo Filtration Accessories