Shurflo
Pump, Diaphragm, 115 Vac
Mfr # 2088-394-154
Zoro # G3017262
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 1/2"-14 MSPT
- Housing Material - Pumps Polypropylene
- Voltage 115VAC
- Max. Temp - Pumps 130 Degrees F
- Max. Flow 3.2 gpm
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Duplex Panel, Single Phase, 9-20A (1051634)
- GRUNDFOS Hose kit, 0.25 x 0.375" 100 ft PE Dosing Pump Kits - Chemical Metering Pumps (91127751)
- MILWAUKEE SPRAYER Sprayer 16Oz Alum Rechargeable (B8000 PL)
- SPRINGER PARTS Solid C-3 Pump Service Kit Flush, SC/SC/EPDM; Replaces Alfa Laval Part# 9611922831 (9611922831SP)
- SHURFLO Electric Diaphragm Pump, Demand Pressure Switch, Santoprene, 120V AC (8000-813-238)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-533-236)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-313-145)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2 GPM (03501-503A)
- Shurflo Roller Spray Pumps