Shop SHURTAPE
See all product information
Create Account
Duct Tape, Blue, 60-1/8 yd L, 2-7/8 in W
- Mfr # 105474
- Zoro # G116602034
product price:Â
$
24.19
/ea
Key Features
Tape Core Diameter
3 in
Standards
UL 723
Liner Included
Liner Not Included
Tape Adhesive Format
Single-Sided
Application Temperature - Minimum
35 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105474
- Zoro #
- G116602034
- UPC #
- 040074029262
- Country of Origin
- United States
Dimensions
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 60 1/8 yd
- Tape Thickness
- 9 mil
- Imperial Tape Width
- 2 7/8 in
- Fits Chest Size
- Building, Refurbishing/Restoration
Description
Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series PC 608, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Thickness 9 mil, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth, Tape Tensile Strength 26 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.