Shop SHURTAPE

General Purpose, Medium-High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24

  • Mfr # 201988

  • Zoro # G408642137


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Tape Length
55 m
Tape Width
48 mm
Material
Crepe paper
Tape Adhesive
Blended Rubber-based
Tape Thickness
4.9 mils
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201988
Zoro #
G408642137
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
4.9 mils

Details

Material
Crepe paper
Tape Adhesive
Blended Rubber-based
Tape Elongation
9.50%

Description

General purpose grade, medium-high adhesion masking tape for bundling, packaging, holding, splicing, masking and labeling for home, school and industry. An economical masking tape, cp 101 provides good performance, quick stick and holding power on a variety of surfaces. features general purpose grade masking tape medium-high adhesion good quick stick and holding power on a variety of substrates, including cardboard economical flexible crepe paper backing blended rubber-based adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.