Masking Tape, 4.598IN W x 4.598IN L, 4.8 mil Thick, Natural, 24 PK
Mfr # CP 106
Zoro # G6524450
product price:Â $51.49
/pk 24, $2.15/eaKey Features
Tape Color
Natural
Tape Length
4.598IN
Tape Width
4.598IN
Material
Crepe paper
Tape Adhesive
Synthetic rubber-based adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP 106
Zoro #
G6524450
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
4.598IN
Tape Width
4.598IN
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Height
1.41IN
Size
36mm x 55m
Details
Item
Masking Tape
Tape Color
Natural
Material
Crepe paper
Tape Adhesive
Synthetic rubber-based adhesive
Standards
ASTM D 6123/D 6123M-97 (2012), Type I
Tape Tensile Strength
18 lb/in
Temperature Range
60 F - 150 F
Weight
0.398LB
Elongation
9%
Number of Adhesive Sides
2
Adhesion to Steel
30 oz/in width
Description
Masking Tape, Number of Adhesive Sides 2, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.