Shop SIBATA

Graduated Cylinder, Colorless, PK6

  • Mfr # 2355-50
  • Zoro # G4610704

product price: 
$
44.99
/pk of 6, $7.50/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
2 to 50mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2355-50
Zoro #
G4610704
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
2 to 50mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Includes
Hexagonal Bumper Guards
Labware Clarity
Transparent
Item
Graduated Cylinder
Special Features
Markings Made of Enamel
Labware USP Specification
Type I
Labware Capacity - English
1.69 oz
Series
2355
Labware Body Color
Clear
Volumetric Calibration
To Contain (TC)
Bumper Included
Yes
Graduated
Yes
USP Specification
Type I
Capacity - English
1.7 fl oz
ASTM Specification
E1272
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
50 mL
Maximum Graduation - Metric
50 mL
Base Shape
Hexagonal
Graduation Increments - English
0.033 oz
Body Material
Borosilicate Glass
Basic Material
Glass
Clarity
Clear
Minimum Graduation - English
0.067 oz
Minimum Graduation - Metric
2 mL
Maximum Graduation - English
1.69 oz
Closure Included
No
Body Color
Colorless
Standards
ASTM E1272
Graduation Increments - Metric
1 mL

Dimensions

Labware Height - Metric
212 mm
Labware Height - English
8.35 in
Diameter
24 mm
Body Diameter - Metric
24 mm

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 2 mL, Body Diameter - Metric 24 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.