Shop SIBATA

Graduated Cylinder, Colorless, PK6

  • Mfr # 2355-10
  • Zoro # G4610409

product price: 
$
30.19
/pk of 6, $5.03/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.1 mL
Graduation Range
0.4 to 10mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2355-10
Zoro #
G4610409
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Height - Metric
177 mm
Labware Height - English
6.97 in
Diameter
13 mm
Body Diameter - Metric
13 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.1 mL
Graduation Range
0.4 to 10mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Special Features
Markings Made of Enamel
Labware Capacity - English
0.34 oz
Includes
Hexagonal Bumper Guards
Series
2355
Item
Graduated Cylinder
Labware Body Color
Clear
Labware USP Specification
Type I
Labware Clarity
Transparent
Graduated
Yes
Basic Material
Glass
Base Shape
Hexagonal
Minimum Graduation - Metric
0.4 mL
Graduation Increments - English
0.003 oz
Body Material
Borosilicate Glass
Capacity - English
0.3 fl oz
Closure Included
No
ASTM Specification
E1272
Maximum Graduation - Metric
10 mL
USP Specification
Type I
Graduation Increments - Metric
0.1 mL
Volumetric Calibration
To Contain (TC)
Sterile/Non-Sterile
Non-Sterile
Bumper Included
Yes
Body Color
Colorless
Clarity
Clear
Minimum Graduation - English
0.013 oz
Capacity - Metric
10 mL
Maximum Graduation - English
0.33 oz
Standards
ASTM E1272

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.1 mL, Graduation Increments - English 0.003 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 0.4 mL, Body Diameter - Metric 13 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.