Shop .STEUTE
See all product information
Create Account
GFS 2 2OS/2OS - Two Pedal Foot Switch, each with 2NC / 2NO contacts, momentary action, with shroud
- Mfr # 1048883
- Zoro # G923330373
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Length
140 mm
Short-circuit protection
6 A gG/gN fuse
Application
2-pedal foot-operated switch for industrial machines and plants
Mechanical Life
> 1 million operations
Material
Aluminium Die-Cast, Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1048883
- Zoro #
- G923330373
- UPC #
- -
- Country of Origin
- Germany
- Item
- Foot switch with metal enclosure
- Short-circuit protection
- 6 A gG/gN fuse
- Application
- 2-pedal foot-operated switch for industrial machines and plants
- Mechanical Life
- > 1 million operations
- Material
- Aluminium Die-Cast, Thermoplastic
- Switch Insert
- 2 x ES 40 GF per pedal
- Utilisation category
- AC - 15
- IP Rating
- IP65 (IEC/EN 60529)
- Switching Elements
- 2 NC/2 NO contacts, type Zb
- Voltage Rating
- 400V AC
- Finish
- Powder-coated (aluminium enclosure and shield)
- Operating Temperature
- –25 °C to +80 °C
- Color
- Blue/Black
- Standards
- EN 60947-5-1
Dimensions
- Length
- 140 mm
- Width
- 284 mm
- Height
- 267 mm
- Depth
- 72 mm
Description
The GFS 2 2OS/2OS is a dual pedal guarded industrial foot switch designed for equipment requiring multiple contact outputs per pedal. The enclosure is aluminum die-cast, the enclosure and protective shroud are made of reinforced thermoplastic, providing a robust and protective housing. Each pedal is reinforced thermoplastic with a textured, slip resistant surface for secure operation. The unit provides IP65 protection against dust and water jets. Both pedals use slow action contacts (2 NC / 2 NC), offering four normally closed outputs in total. Mechanical endurance exceeds 1 million cycles per pedal. Ideal for machine tools, forming equipment, and operator control stations requiring dual guarded pedals with multiple switching outputs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.