Shop SICK

Safety Relay

  • Mfr # 1099971
  • Zoro # G923561708

product price: 
$
456.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1099971
Zoro #
G923561708
UPC #
-
Country of Origin
Germany

Description

This is an output expansion safety relay from the SICK ReLy series designed for use with safety sensors that have OSSD outputs. It is used in industrial automation systems to safely control machine stop functions and enhance safety signal processing. Specifications: -Model: RLY3-OSSD400 -Part Number: 1099971 -Type: Safety relay / Output expansion module -Application: OSSD signal expansion for safety sensors -Safety Integrity Level: SIL3 (IEC 61508) -Performance Level: PL e (ISO 13849-1) -Category: Category 4 (ISO 13849-1) -Stop Category: 0 (IEC 60204-1) -Supply Voltage: 24 V DC (passive device, no internal supply) -Power Consumption: ≤ 2.5 W -Inputs: 2 safety inputs -Outputs: 4 safety enabling outputs + 1 feedback + 1 signaling output -Output Type: Force-guided relay contacts (NO/NC depending path) -Response Time: -12 ms -Connection Type: Front connector with spring terminals -Display: LED indicators -Housing Width: 28 mm -Protection Class: IP20 -Operating Temperature: -25 deg C to +55 deg C -Storage Temperature: -25 deg C to +70 deg C -Humidity: 10% to 95% (non-condensing) -Mounting Type: DIN rail

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.