Shop SICURIX

Badge Holder, Pouch, 3 1/2 inH, PK25

  • Mfr # BAU 68130

  • Zoro # G1603940


product price:  $48.89
/pk 25, $1.96/ea

Key Features

Type
Horizontal
Material
Polycarbonate
Color
Clear
Width
4 1/4 in
Length
5 41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAU 68130
Zoro #
G1603940
UPC #
085288681301
Country of Origin
China

Dimensions

Width
4 1/4 in
Length
5 41/64 in
Height
3 1/2 in
Material Thickness
13/64 in
Overall Width
5 5/8 in
Overall Height
3 1/2 in
Badge Pouch Height
3 1/2 in
Badge Pouch Width
5 5/8 in
Overall Depth
4 1/4 in

Details

Item
Badge Holder
Type
Horizontal
Material
Polycarbonate
Color
Clear
Includes
Slot Chain Hole Attachment
Number Series
Blank
Features
Sturdy
Legend
No Legend
Product Type
Badge Holder
Badge Orientation
Horizontal
Badge Attachment
Pouch
Background Color
Clear

Description

Badge Holder, Horizontal, Number Series Blank, Material Polycarbonate, Color Clear, Length 5 41/64 in, Width 4 1/4 in, Height 3 1/2 in, Legend No Legend, Includes Slot Chain Hole Attachment, Material Thickness 13/64 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.