Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200A 7J OH/UG 40 CKT BY

  • Mfr # MC2442F3200CEY

  • Zoro # G515674403


product price: $5,494.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Circuit Breaker Type
Low Voltage
Phase
3
Height
6 in
Amps
200A
Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2442F3200CEY
Zoro #
G515674403
UPC #
4089201522
Country of Origin
United States

Dimensions

Height
6 in
Depth
42 in

Details

Circuit Breaker Type
Low Voltage
Phase
3
Item
Circuit Breaker
Amps
200A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.