Shop SIEMENS
See all product information
Create Account
22mm Metal Mushroom Pushbutton Operator
- Mfr # 3SB3500-1FA20
- Zoro # G223510123
product price:Â
$
2.55
/ea
Sold in multiples of 4 for
$10.20
Key Features
Body Material
Metal
Type of Operator
Latching, Rotate to Unlatch
Size
22 mm
Series
3SB3
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SB3500-1FA20
- Zoro #
- G223510123
- UPC #
- 1120956931
- Country of Origin
- Germany
- Body Material
- Metal
- Type of Operator
- Latching, Rotate to Unlatch
- Series
- 3SB3
- Color
- Red
- Type
- Emergency Stop, Round, Mushroom 32 Millimeter Diameter
Dimensions
- Size
- 22 mm
Description
22 Mm, 32 Mm Installation, Rotate-To-Unlatch, Red, Metal Actuator, Mushroom, Round, Emergency Stop, Pushbutton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.