Zoro Homepage

230/460-24V 100Va Control Transformer

  • Mfr # KT4100

  • Zoro # G515264611


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240 volts; 480 volts
Output Voltage
24 volts
Power Rating
100 kW
Overall Height
6.000000000 in
Overall Depth
7.000000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT4100
Zoro #
G515264611
UPC #
75455402506
Country of Origin
Mexico

Dimensions

Overall Height
6.000000000 in
Overall Depth
7.000000000 in

Details

Input Voltage - Transformer
240 volts; 480 volts
Output Voltage
24 volts
Power Rating
100 kW

Description

230/460-24V 100Va Control Transformer Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.