Shop SIEMENS
See all product information
Create Account
24 In 3-Way BFV 120VAC A Conf On/Off
- Mfr # B324UA-SA226.13K
- Zoro # G615265549
product price:Â
$
44,643.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Tube Size
24 in
Voltage
120V AC
Connection
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B324UA-SA226.13K
- Zoro #
- G615265549
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 24 in
Details
- Body Material
- Cast Iron
- Voltage
- 120V AC
- Connection
- Flanged
Description
24 In 3-Way BFV 120VAC A Conf On/Off 24 Inch 3-Way BFV 120VAC A Pattern On/Off Nema 4X
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.