277VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2

  • Mfr # 40GP32AG

  • Zoro # G6370481


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
NEMA Contactor Size
2-1/2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40GP32AG
Zoro #
G6370481
UPC #
783087068445
Country of Origin
United States

Dimensions

NEMA Contactor Size
2-1/2
Height
3.94 in
Width
4.88 in
Depth
4.25 in
NEMA Size
2-1/2
Overall Width
4.25 in
Overall Height
4.88 in
Overall Depth
4 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
Coil Volts
277V AC
Reversing
No
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 240V
20 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
30 hp
Hz
60
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Frame / Series / Class / Code
Class 40
Series
40
Horsepower @ Three Phase - 240V AC
20 hp
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-4 Degrees F
Coil Voltage
190-220/220-240V AC
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Includes Auxiliary Contacts
Yes
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
15 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
30 hp
Number of Auxillary Contacts
1
Maximum Operating Temperature
104 Degrees F
Mounting Style
Surface
Full Load Current - Resistive
Not Rated
Auxiliary Contact Module Capacity
8
Full Load Current - Inductive
60 A
Phase
Three
Contactor Style
NEMA
Horsepower @ Three Phase - 480V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Mounting Postion
Vertical
Number of Normally Closed Main Contacts
0
Terminal Connection Type
Screw Terminals

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2-1/2, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 60 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.88 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.