Zoro Homepage

2NC/2NO, 110V-127V AC/DC, 3 P, Non-Reversing

  • Mfr # 3RT1276-6AF36

  • Zoro # G215674055


product price: $3,530.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1276-6AF36
Zoro #
G215674055
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is a 3-pole, non-reversing device rated for operation within the specified voltage ranges. It includes an auxiliary contact arrangement of 2NC/2NO, with a total of 4 auxiliary contacts.

Coil voltage: 110V-127V AC/DC (voltage range and energy type for the coil)

  • Auxiliary contact form: 2NC/2NO (2 normally closed and 2 normally open contacts)
  • Number of auxiliary contacts: 4 (total auxiliary contacts)
  • Number of poles: 3 (three separate circuits controlled)
  • Reversing capability: Non-Reversing (cannot reverse motor direction)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.