Zoro Homepage

2NC/2NO, 110V-127V AC/DC, 3 P, Screw

  • Mfr # 3RT1467-6AF36

  • Zoro # G815998445


product price: $1,776.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1467-6AF36
Zoro #
G815998445
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
110V-127V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 110V-127V AC/DC, 3 P, Screw is a type of IEC Magnetic Contactor. This device is designed to handle high current loads and is rated for operation within the specified voltage ranges of 110V-127V AC/DC. It features four auxiliary contacts in the form of two normally closed (2NC) and two normally open (2NO) connections. The product utilizes three poles for its operation and features screw-type terminal connections without implying security or reliability.

Key Features:

• Auxiliary Contact Form: The contactor has both Normally Closed (NC) and Normally Open (NO) auxiliary contacts. This means it can control circuits that need to be either interrupted or connected when the main circuit is not active. • Coil Voltage: Rated for operation within the specified voltage ranges of 110V-127V AC/DC. • Number of Auxiliary Contacts: With four auxiliary contacts available, this allows for increased versatility in controlling additional circuits. • Number of Poles: Three poles indicate that the contactor can control three individual circuits simultaneously. • Terminal Connection Type: Features screw-type terminal connections without implying security or reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.