Zoro Homepage

2NC/2NO, 200V-277V AC/DC, 3 P, Non-Reversing

  • Mfr # 3RT1275-6NP36

  • Zoro # G315674115


product price: $3,571.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1275-6NP36
Zoro #
G315674115
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-277V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is a 3-pole device configured with 2NC/2NO auxiliary contacts, a coil voltage range of 200V-277V AC/DC, and configured as non-reversing.

Auxiliary Contact Form: 2NC/2NO (two normally closed and two normally open auxiliary contacts)

  • Number of Auxiliary Contacts: 4
  • Number of Poles: 3
  • Coil Voltage: 200V-277V AC/DC
  • Reversing Capability: Configured as non-reversing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.