Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/2NO, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1276-6NF36

  • Zoro # G515674373


product price: $4,683.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1276-6NF36
Zoro #
G515674373
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

vacuum contactor AC-3e/AC-3 500 A, 250 kW / 400 V, 3-pole, Uc: 96-127 V AC50-60 Hz / DC PLC input 24 V DC drive: electronic auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: screw terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.