Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/2NO, 3 P, Non-Reversing, Screw

  • Mfr # 3RT1466-6AF36

  • Zoro # G015674156


product price: $1,451.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1466-6AF36
Zoro #
G015674156
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

The SIEMENS - 2NC/2NO, 3 P, Non-Reversing, Screw is a type of IEC Magnetic Contactor. This industrial tool is designed with specific features to meet the needs of various applications. It comes with a non-reversing capability and uses a screw terminal connection type for secure and reliable electrical connections.

Key Features:

Auxiliary Contact Form: The product includes an auxiliary contact form labeled as 2NC/2NO. This indicates that it has two normally closed (NC) and two normally open (NO) contacts.

  • Number of Auxiliary Contacts: With four auxiliary contacts in total, this allows for flexibility in control circuit configurations.
  • Number of Poles: The device has three poles which determine the number of circuits that can be controlled by the switch.
  • Reversing Capability: Its non-reversing feature means that it only operates in one direction or mode.
  • Terminal Connection Type: Features a screw terminal connection type which is intended for wire-to-terminal connections.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.