Zoro Homepage

2NC/2NO, 500V-550V AC, 3 P, Screw

  • Mfr # 3RT1476-6AS36

  • Zoro # G915673600


product price: $2,610.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V-550V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1476-6AS36
Zoro #
G915673600
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V-550V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
4

Description

Siemens IEC Magnetic Contactor, a 3-pole device with a 500–550 VAC coil. It includes four auxiliary contacts with a configuration of 2 normally closed and 2 normally open (2NC/2NO) and utilizes screw-type terminals.

Coil Voltage: 500V-550V AC

  • Auxiliary contacts: includes four auxiliary contacts with a configuration of 2 normally closed and 2 normally open (2NC/2NO)
  • Poles: 3
  • Terminal type: utilizes screw-type terminals
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.