Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 CIRCUIT 400A INTERIOR

  • Mfr # I3030ML1400CU

  • Zoro # G815482944


product price: $3,059.99
/ea
Free Shipping & Returns

Key Features

Amps
400A
AC Voltage Rating
120/240V AC
Phase
1
Depth
31 in
Max. AIR Rating
100kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I3030ML1400CU
Zoro #
G815482944
UPC #
78364347823
Country of Origin
United States

Dimensions

Depth
31 in
Height
6.5 in

Details

Amps
400A
AC Voltage Rating
120/240V AC
Phase
1
Item
Circuit Breaker
Max. AIR Rating
100kA
Circuit Breaker Type
Low Voltage Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.