Zoro Homepage

3/4"3W.VLV.BZ, 250, 6.3 CV, WATER

  • Mfr # 599-03202

  • Zoro # G016147598


product price: $211.34
/ea
Free Shipping & Returns

Key Features

Trim Material
Brass
Overall Length
3 11/32 in
Configuration
Tee
Includes Actuator
Actuator Not Included
Stem Travel
45,720 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-03202
Zoro #
G016147598
UPC #
4034106335656
Country of Origin
United States

Dimensions

Overall Length
3 11/32 in
Port Connection Size
45,720 in
Overall Depth
1 1/4 in
Overall Height
6 1/32 in

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Type Electric/Pneumatic, ANSI Rating ANSI Class 250, Application Chilled/Hot Water Control, Body Material Bronze, Body Pattern Three-Way, Coefficient of Volume (Cv) 6.3, Configuration Tee, Flow Characteristic Equal Percentage, Linear, For Media Water, Gasket Material EPDM, Includes Actuator Actuator Not Included, Installation Orientation Horizontal, Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.