
3/4in 24V 3W NPT;Cv4.1;FA VLV
Mfr # 243-00232
Zoro # G515267865
product price: $122.03
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Valve Design
3-Way
Coefficient of Volume
4.1
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243-00232
Zoro #
G515267865
UPC #
-
Country of Origin
Unknown
Details
Voltage
24V AC
Valve Design
3-Way
Coefficient of Volume
4.1
Connection Type
NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.