Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2

  • Mfr # 40GP32AH

  • Zoro # G6370497


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
NEMA Contactor Size
2-1/2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40GP32AH
Zoro #
G6370497
UPC #
783087068452
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2-1/2
Height
3.94 in
Width
4.88 in
Depth
4.25 in
NEMA Size
2-1/2
Overall Width
4.25 in
Overall Depth
4 in
Overall Height
4.88 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
60 A
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
15 hp
HP @ 3 Phase - 240V
20 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 480V
30 hp
Enclosure NEMA Rating
No Enclosure
Hz
60
Frame / Series / Class / Code
Class 40
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Series
40
Phase
Three
Maximum Voltage Rating
600V AC
Coil Voltage
380-440/440-480V AC
Horsepower @ Three Phase - 480V AC
30 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
60 A
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Horsepower @ Three Phase - 600V AC
30 hp
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
-4 Degrees F
Mounting Style
Surface
Number of Normally Open Main Contacts
3
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
15 hp
Auxiliary Contact Module Capacity
8
Mounting Postion
Vertical
Contactor Style
NEMA
Number of Normally Closed Main Contacts
0
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
20 hp
Full Load Current - Resistive
Not Rated
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Number of Auxillary Contacts
1

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2-1/2, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 60 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.88 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.