Zoro Homepage

480VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # 40BP32AH

  • Zoro # G6370244


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BP32AH
Zoro #
G6370244
UPC #
783087259966
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
00
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
0
Overall Height
4.31 in
Overall Depth
3.75 in
Overall Width
4.25 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Standards
REACH Art 33
Hz
60
Auxiliary Contact Form
1NO
Frame / Series / Class / Code
Class 40
Series
40
Maximum Voltage Rating
600V AC
Number of Normally Open Main Contacts
3
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
2 hp
Mounting Style
Surface
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Contactor Style
NEMA
Mechanical Operating Durability
10,000,000
Number of Auxillary Contacts
1
Terminal Connection Type
Screw Terminals
Full Load Current - Resistive
Not Rated
Frequency
50/60 Hz
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)
Full Load Current - Inductive
9 A
Auxiliary Contact Module Capacity
8
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
104 Degrees F
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-4 Degrees F
Mounting Postion
Vertical
Coil Voltage
380-440/440-480V AC
Phase
Three

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.