
5 In 3-Way BFV 24VAC D Conf 0-10vdc
Mfr # B305UD-GIB161.3U
Zoro # G115265438
product price: $1,862.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Tube Size
5 in
Connection
Flanged
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B305UD-GIB161.3U
Zoro #
G115265438
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
5 in
Details
Voltage
24V AC
Connection
Flanged
Body Material
Cast Iron
Description
5 In 3-Way BFV 24VAC D Conf 0-10vdc 5 Inch 3-Way BFV 24VAC D Pattern 0-10vdc Nema 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.