
AC DISC 60AMP NON-FUSED 240VOLT 10HP
Mfr # WN2060PL
Zoro # G216097464
product price: $59.80
/eaKey Features
Protection Method
Nonfusible
Current Rating
60 A
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WN2060PL
Zoro #
G216097464
UPC #
78364350316
Country of Origin
Mexico
Details
Item
Safety Switch
Protection Method
Nonfusible
Current Rating
60 A
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.