Zoro Homepage

basic switch for position switch 3SE51 metal enclosure 40 mm according

  • Mfr # 3SE5115-0CA00-1AD0

  • Zoro # G515870614


product price: $118.99
/ea
Sold in multiples of 3 for $356.97
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
3SE5115-0CA00-1AD0
Zoro #
G515870614
UPC #
-
Country of Origin
Germany

Description

basic switch for position switch 3SE51 metal enclosure 40 mm according to DIN EN 50041 with plug 6+PE 3SY3131 acc. to EN 43651, 1 NO/1 NC quick action contacts Pin assignment: Pin1=21, Pin2=22 Pin3=13, Pin4=14 Pin5 and Pin6 not connected PE connected with quick change device 3SY3110 + 3SY3027