
BREAKER 10A 1P 120V 10K BQ W/LINE LUGS
Mfr # BQ1B010L
Zoro # G115277127
product price:Â $91.65
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Lug
Max. AIR Rating
10kA at 120V
AC Voltage Rating
120V
Amps
10A
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BQ1B010L
Zoro #
G115277127
UPC #
78364354735
Country of Origin
Mexico
Details
Terminal Connection
Lug
Max. AIR Rating
10kA at 120V
Item
Molded Case Circuit Breaker
AC Voltage Rating
120V
Amps
10A
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.