Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREAKER 25A 1P 120V 10K BQXD QUICK-CON

  • Mfr # BQ1B025QXD

  • Zoro # G815277250


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Number of Poles
1
Max. AIR Rating
10kA at 120V
AC Voltage Rating
120V
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BQ1B025QXD
Zoro #
G815277250
UPC #
78364333717
Country of Origin
Mexico

Dimensions

Height
3 in
Depth
4 in

Details

Number of Poles
1
Max. AIR Rating
10kA at 120V
AC Voltage Rating
120V
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Lug (Line), Quick-Connect (Load)
Amps
25A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.